Charger ALG 12 volt BASIC M-CUBE
Charger ALG 12 Basic
CHRG-(ALG 12/2 BASIC)
MASTER M-CUBE ZUBEHÖR
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/80414907.jpg)
Register now and access more than 125,000 products
- For charging the Li-ion 12 V M-CUBE BASIC rechargeable battery
Datasheets(X)
Type description | ALG 12/2 BASIC |
Min./max. output voltage | 12-12 V/DC |
Suitable batteries | 12 Volt |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 2 A |
Cable length | 1.60 m |
Length | 170 mm |
Width | 125 mm |
Height | 70 mm |