Charger ALG 12 volt BASIC M-CUBE
Charger ALG 12 Basic
CHRG-(ALG 12/2 BASIC)
MASTER M-CUBE ZUBEHÖR
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For charging the Li-ion 12 V M-CUBE BASIC rechargeable battery
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Type description | ALG 12/2 BASIC |
Min./max. output voltage | 12-12 V/DC |
Suitable batteries | 12 Volt |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 2 A |
Cable length | 1.60 m |
Length | 170 mm |
Width | 125 mm |
Height | 70 mm |
Max. output voltage | 12 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Max. input voltage | 230 V/AC |
Charging time | 0 min |
Min./max. temperature conditions | 0 to 40 °C |
Min./max. input voltage | 230-230 V/AC |
Max. temperature conditions | 40 °C |
Min. temperature conditions | 0 °C |
Service component | Charger for machine |
Poids du produit (par pièce) | 1130.000 g |
Min. output voltage | 12 V/DC |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 230 V/AC |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt