Charger AL 8.4/2 For DIGA WO-KN 16/75, DIGA WO-SN 16/64 and DIGA WO-HN 28/35
Charger AL 8.4/2 DIGA WO
BTRYCHRG-PINDRIV-(AL8,4/2 DIGA WO)
Art.-no. 0864905
EAN 4061975329806
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Input voltage | 100 V |
Cable length | 1.8 m |
Max. input voltage | 240 V |
Product weight (per item) | 303.000 g |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Output voltage | 8.4 V |