Charger AL 60-S3
Charger AL 60-S3
CHRG-(AL60-S3)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | AL 60-S3 |
Min./max. frequency | 50 / 60 Hz |
Cable length | 2 m |
Length | 145 mm |
Width | 109 mm |
Height | 61 mm |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 15 W |
Number of pieces | 1 PCS |
Max. input voltage | 240 V/AC |
Charging time | 70 min |
Min./max. input voltage | 110-240 V/AC |
Product weight (per item) | 320.000 g |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 220 V/AC |