Charger AL 60-S2
Charger AL 60-S2
CHRG-(AL60-S2)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Matching charger for 2.4 volt battery (for S 2-A).
Type description | AL 60-S2 |
Cable length | 1.5 m |
Number of pieces | 1 PCS |
Charging time | 60 min |
Protection class | Protection class II/protective insulation |
Product weight (per item) | 464.000 g |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 2.4 V/DC |