Charger AL 60-LI For rechargeable battery LI-12 volt
Charger 12 volt AL 60-LI
CHRG-(AL60-LI)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | AL 60-LI |
Input voltage | 230 V/AC |
Max. charging current | 3 A |
Cable length | 2 m |
Length | 165 mm |
Width | 120 mm |
Height | 70 mm |
Power output | 55 W |
Charging time | 60 min |
Protection class | Protection class II/protective insulation |
Product weight (per item) | 750.000 g |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 230 V/AC |
Output voltage | 12 V/DC |