Charger AL 60-12/18-AS-LI
Charger AL 60-12/18-AS-LI
CHRG-AL60-12/18-AS-LI
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Type description | AL 60-12/18-AS-LI |
Min./max. output voltage | 12-18 V |
Suitable batteries | 12 Volt, 18 Volt |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 6 A |
Cable length | 180 cm |
Length | 174 mm |
Width | 149 mm |
Height | 75 mm |
Max. output voltage | 18 V |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Max. input voltage | 220 V/AC |
Charging time | 60 min |
Min./max. temperature conditions | -20 to 45 °C |
Min./max. input voltage | 240-220 V/AC |
Max. temperature conditions | 45 °C |
Min. temperature conditions | -20 °C |
Product weight (per item) | 780.000 g |
Min. output voltage | 12 V |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 18 V/DC |
Datasheets (0)
Services und Systeme rund ums Produkt