Charger 18 V HiKOKI UC18YFSL for the HiKOKI NR1890DBCL cordless nailer
Charger 18 V HiKOKI UC18YFSL
CHRG-18V-HIKOKI-UC18YFSL
UC18YFSL
Art.-no. 5700997003
EAN 4056807874975
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | UC36YSL |
Input voltage | 230 V |
Min./max. output voltage | 14.4-36 V |
Suitable batteries | 18 Volt |
Max. charging current | 3 A |
Cable length | 120 cm |
Length | 185 mm |
Width | 130 mm |
Height | 80 mm |
Max. output voltage | 36 V |
Power output | 95 W |
Number of pieces | 1 PCS |
Max. input voltage | 230 V |
Charging time | 100 min |
Min./max. input voltage | 230-230 V |
Product weight (per item) | 556.000 g |
Min. output voltage | 14.4 V |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 18 V |
Output voltage | 18 V |