Charger 12 volt AL 40-LI For rechargeable battery LI 10.8 volt and 12 volt
Charger AL 40-LI
CHRG-(AL40-LI)
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | AL 40-LI |
Input voltage | 12 V |
Min./max. output voltage | 10.8-12 V/DC |
Suitable batteries | LI 10.8 Volt |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 4 A |
Cable length | 1.60 m |
Length | 170 mm |
Width | 125 mm |
Height | 70 mm |