Charger 12 volt AL 40-LI For rechargeable battery LI 10.8 volt and 12 volt
Charger AL 40-LI
CHRG-(AL40-LI)
Art.-no. 5700139400
EAN 4062856955268
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | AL 40-LI |
Input voltage | 12 V |
Min./max. output voltage | 10.8-12 V/DC |
Suitable batteries | LI 10.8 Volt, LI 12 Volt |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 4 A |
Cable length | 1.60 m |
Length | 170 mm |
Width | 125 mm |
Height | 70 mm |
Max. output voltage | 12 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 1 W |
Max. input voltage | 253 V/AC |
Charging time | 30 min |
Min./max. temperature conditions | 0 to 45 °C |
Min./max. input voltage | 207-253 V/AC |
Max. temperature conditions | 45 °C |
Min. temperature conditions | 0 °C |
Product weight (per item) | 611.500 g |
Min. output voltage | 10.8 V/DC |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 230 V/AC |
Output voltage | 12 V |