Chalk line reel with gear ratio
Chalk line with gear ratio
CHLKLNE-TRANSMISSION-L30M
Art.-no. 071370 220
EAN 4052703628247
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cord reels in rapidly
With ratio 5:1
Very light, extremely impact-resistant
Magnesium die-cast housing
Cord rapidly extracted
Cord can be extracted in neutral by pushing the handle.
No hook slippage
Toothed, tempered end hook
Safe storage
Hook fixture in housing
Stainless steel belt clip
Datasheets(X)
Material of housing | Die-cast magnesium |
Colour | Red |
Width | 84 mm |
Length | 133 mm |
Cord length | 30 m |