Chalk line reel
Chalk line reel
CHLKLNE-L30M
Art.-no. 071370 240
EAN 4052703628254
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very light, extremely impact-resistant
Magnesium die-cast housing
Cord rapidly extracted
Cord can be extracted in neutral by pushing the handle
No hook slippage
Toothed, tempered end hook
Safe storage
Hook fixture in housing
Stainless steel belt clip
Datasheets(X)
Material of housing | Die-cast magnesium |
Colour | Red |
Width | 78 mm |
Length | 126 mm |
Cord length | 30 m |