Chainsaw oil TRIATHLON® ISO VG 100
Chainsaw oil TRIATHLON
ENGOIL-(CHAINSAW-ISO-VG-100)-20LTR
Art.-no. 0897009093
EAN 4049557838724
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimum lubrication and protection against wear of all moving parts such as chain links and chain joints
Excellent adhesive properties and optimum lubricating properties.
Enables year-round use, even at high or low outdoor temperatures
Favourable viscosity at various temperatures.
Observe the specifications of the power saw and chain manufacturer.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Triathlon chainsaw oil ISO VG 100 is a mineral, high-performance oil of selected base oils for continuous loss lubrication of chains in power saws, gate saws, etc.
Observe the specifications of the power saw and chain manufacturer
Contents | 20 l |
Colour | Graphite black |
Chemical basis | Mineral oil |
Shelf life from production | 60 Month |
Density | 0.89 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 200 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!