Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Chain whip with round handle

Chain whip with round handle
CHNWHIP-L355MM

Art.-no. 5228210000
EAN 4099618053740
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
With a long handle for efficient power transmission
  • Works on all 7- to 12-speed cassettes for road and mountain bikes, as well as single-speed cassettes with a 3/32 inch sprocket

  • The 355 mm long handle ensures efficient power transmission and the wide, non-slip rubber handle ensures safe and easy working

  • High-quality pins and chain parts ensure precise positioning and a long service life

  • Made of heat-treated steel to ensure the level of stability and durability required for daily use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

355 mm

Material

Hardened steel

Surface

Nickel plated

Material of handle

Rubber

Product weight (per item)

356 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information