Chain riveter with chain guide
Chain riveter with chain guide
CHNTL-W.CHAINGUIDE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For removing and installing chains
Compatibility
- 5- to 12-speed chains
- 1/2 inch x 1/8 inch single-speed chains
- 1/2 inch x 3/16 inch chains
- Half-link chains
- Not suitable for riveting Campagnolo 11- to 13-speed special chain pins
Chain guide
- Moving chain guide ensures precise, automatic positioning of the chain against the pin
- Ensures compatibility with a wide range of chain types
- The chain guide is replaceable (available as a replacement kit)
Pin
- The pin sits on a ball bearing for smooth application
- The pin is replaceable (available as a replacement kit)
Not suitable for riveting Campagnolo 11- to 13-speed special chain pins!
Datasheets(X)
Material | Hardened steel |
Material of handle | Plastic |
Product weight (per item) | 204 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!