Chain pipe wrench
Chain pipe wrench
CHNPIPWRNCH-340MM
Art.-no. 071506 34
EAN 4011231725514
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Teeth: Hardened, doubled toothing for pulling in both directions
- Handle: Chromium-plated
- Material: Chromium-vanadium steel, forged
- Bronzed chain
Datasheets(X)
![]() | |
Grip range | 115 mm |
Pipe diameter | 4 in |
Length (L) | 340 mm |
Handle width (B) | 19 mm |
Chain width (C) | 8 mm |
Material of handle | Chrome vanadium steel |
Surface | Chrome plated |
Surface of the chain | Burnished |
