Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Chain pipe cutter

Chain pipe cutter
PIPCTR-EXHAUSTPIPE

Art.-no. 071555 10

EAN 4024835343558

-,--
price per selected packing unit
| Individual prices for customers after login
Chain pipe cutter

Art.-no. 071555 10

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for copper, brass and thin-walled steel pipes, plastic-coated pipes and silencers

For high-grade steel pipes up to 2.5 mm in wall thickness and 60 mm in diameter



Chain extension for larger cutting diameters



Secured by grip technology


Little effort required



Large wing screw


  • Easy adjustment during cutting

  • Quick adjustment of working range


Special steel, nickel-plated

Notice
  • Always guide cutter perpendicular to pipe

  • Do not perform axial movements or apply pressure

  • Ensure cutting rollers and chain are adequately oiled
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Spare parts for this product:
Chain for chain tube cutter

AY-CHAIN-PCTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information