Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Chain for chainsaw

Chain for chainsaw
CHNSAW-CHN-H(325-56)-33CM-1-6

Art.-no. 0993702122

EAN 4062856589951

-,--
price per selected packing unit
| Individual prices for customers after login
Chain for chainsaw

Art.-no. 0993702122

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Saw chains for petrol and electric chainsaws
  • With safety element for lower rebound tendency

  • Optimum lubrication for a longer service life thanks to Centri-Lube™ system

  • Specially hardened for optimum cutting results and a long service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable machines

Stihl 024, Stihl 025, Stihl 026, Stihl 028, Stihl 028-S, Stihl MS 240, Stihl 260, Stihl 270, Stihl 280

Cutting length

33 cm

Cutting length inches

13 in

Partition

8.23 mm

Partition inches

0.325 in

Number of drive links

56 PCS

Groove width

1.6 mm

Chain type

Half chisel

Chain length

924 mm

Width of drive links

1.6 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Forest marker

FORESTMRK-FLUORESCENT-WHITE

Fluorescent forest marker spray for woodworking and forestry applications
Forest marker

WOOD MARKING SPRAY FLUORESCENT RED

Fluorescent forest marker spray for woodworking and forestry applications
Forest marker

WOOD MARKING SPRAY FLUORESCENT ORANGE

Fluorescent forest marker spray for woodworking and forestry applications
Forest marker

FORESTMRK-FLUORESCENT-YELLOW

Fluorescent forest marker spray for woodworking and forestry applications
Forest marker

FORESTMRK-FLUORESCENT-GREEN

Fluorescent forest marker spray for woodworking and forestry applications
Forest marker

WOOD MARKING SPRAY FLUORESCENT BLUE

Fluorescent forest marker spray for woodworking and forestry applications
Forest marker

FORESTMRK-FLUORESCENT-PINK

Fluorescent forest marker spray for woodworking and forestry applications
BIO chainsaw oil

CHNSAWOIL-BIO-5LTR

Biodegradable chain oil with SuperTECH adhesion additive for all high-performance power saws
x 1 pcs
Building marker

CNSTMRK-WHITE-500ML

Marking spray with ergonomic spray head for use in the construction and surveying industries
Building marker

CNSTMRK-YELLOW-500ML

Marking spray with ergonomic spray head for use in the construction and surveying industries
Building marker

CNSTMRK-RED-500ML

Marking spray with ergonomic spray head for use in the construction and surveying industries
Building marker

CNSTMRK-NEONBLUE-500ML

Marking spray with ergonomic spray head for use in the construction and surveying industries
Building marker

CNSTMRK-NEONGREEN-500ML

Marking spray with ergonomic spray head for use in the construction and surveying industries
Building marker

CNSTMRK-NEONORANGE-500ML

Marking spray with ergonomic spray head for use in the construction and surveying industries
Building marker

CNSTMRK-NEONYELLOW-500ML

Marking spray with ergonomic spray head for use in the construction and surveying industries
Building marker

CNSTMRK-NEONRED-500ML

Marking spray with ergonomic spray head for use in the construction and surveying industries
Chainsaw oil TRIATHLON® ISO VG 100

ENGOIL-(CHAINSAW-ISO-VG-100)-20LTR

Wear-inhibiting chainsaw oil for power saw chains and gate saws
x 1 pcs
Chainsaw oil TRIATHLON® ISO VG 100

ENGOIL-(CHAINSAW-ISO-VG-100)-60LTR

Wear-inhibiting chainsaw oil for power saw chains and gate saws
x 1 pcs
Special fuel TRIATHLON® 2T-Safetymix

FUEL-(TRIATHLON 2T-SAFETYMIX)-5LTR

Ready-to-use mixture for 2-stroke engines (1:50), based on alkylate petrol
Special fuel TRIATHLON® 2T-Safetymix

FUEL-(TRIATHLON 2T-SAFETYMIX)-20LTR

Ready-to-use mixture for 2-stroke engines (1:50), based on alkylate petrol
x 1 pcs
Two-stroke engine oil TRIATHLON®

ENGOIL-2STROKE-1L

High-additive, semi-synthetic and self-mixing high-performance two-stroke engine oil. Especially low smoke production thanks to special low-smoke technology.
Special fuel TRIATHLON® 2T-Safetymix

FUEL-(TRIATHLON 2T-SAFETYMIX)-200LTR

Ready-to-use mixture for 2-stroke engines (1:50), based on alkylate petrol
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information