Cetus®X-treme safety goggles
Safety goggles Cetus X-treme
SAFEGOGL-(CETUS-X-TREME)-GREY
Art.-no. 0899102381
EAN 4056807478920
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal eye coverage
The soft component is directly connected to the lens.
Special lens technology with high-quality coating
- Distortion-free view
- Extremely scratch-resistant lens surface and permanent anti-fog coating on the inside
High level of comfort and secure fit
Flexible two-component nose bridge
Datasheets(X)
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 172 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 5-2,5 W 1 FTKN |
Product weight (per item) | 36.000 g |
Coating protective pane | Permanently anti-fog interior, Extremely scratch resistant on the outside |