Cetus vest
Work vest Cetus
VEST CETUS ANTHRACITE/GREY S
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Scratch-free clothing with buttons and zips made from plastic
- Two outer pockets with zip, two breast pockets, inside pocket
- Reflective inserts, adjustable hem, personalised label for employee
- Suitable for industrial laundry, OEKO-TEX® MADE IN GREEN (ID: M1YLLR7Y7 Hohenstein HTTI)
Datasheets(X)
Colour | Anthracite |
Size | S |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach |