Cetus trousers, ladies'
Trousers Cetus ladies'
TROUSERS CETUS WOMEN GREY/ANTHRACITE 32
Art.-no. M403523497
EAN 4251792869283
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very comfortable to wear thanks to ladies' fit and elasticated zones
- Plastic buttons and zips covered (to prevent scratches)
- 5 outer pockets, 2 side pockets, folding rule pocket
- Suitable for industrial laundry, certified in accordance with DIN EN 14404, Ökotex Standard 100
Datasheets(X)
Colour | Grey, Anthracite |
Size | 32 |
Size FR/ES/PT/BE | 34 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Standards | ISO 15797, EN 14404 |
ISO | 15797 |
EN standard | 14404 |
Material of kneepad | 100% Cordura® 500D |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |
Confection size UK | 26 |