Cetus trousers
Trousers Cetus
WORK TROUSERS CETUS WHITE/ANTHRACITE 25
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Scratch-free clothing with buttons and zips made from plastic
- Five outer pockets, two pen pockets, ruler pocket
- Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material, ID card holder
- Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLLRS77 Hohenstein HTTI)
Datasheets(X)
Colour | White |
Size | 25 |
Size FR/ES/PT/BE | 46C |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach |