Cetus shorts
Shorts Cetus
SHORTS CETUS BLACK 44
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Scratch-free clothing with buttons and zips made from special plastic that will not be picked up by metal detectors
- Five outer pockets, two pen pockets, ruler pocket
- Stretch insert at the waist
- ID card holder, suitable for industrial laundry
- OEKO-TEX® MADE IN GREEN (ID: M1YLL85H9 Hohenstein HTTI)
Datasheets(X)
Colour | Black |
Size | 44 |
Size FR/ES/PT/BE | 38 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach |