Cetus® safety goggles
Safety goggles, Cetus
SAFEGOGL-CETUS-CLEAR
Art.-no. 0899102320
EAN 4045989887552
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal eye coverage
Special lens technology with high-quality coating
- Distortion-free view
- Extremely scratch-resistant on the outside and permanent anti-fog coating on the inside
Innovative arm technology
Extremely comfortable and secure fit due to flexible two-component arms
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FT |
Product weight (per item) | 38.000 g |
Coating protective pane | Permanently anti-fog interior, Extremely scratch resistant on the outside |