Cetus S3 low-cut safety shoe

Low-cut safety shoes S3 Cetus
SAFETY SHOE CETUS S3 BLACK/GREY 38
MODYF

Art.-no. M418133038

Prices for customers after login

Cetus S3 low-cut safety shoe

Art.-no. M418133038

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

These innovative and robust safety shoes demonstrate impressive wear comfort, extensive protection and a casual look.
  • Breathable robust fabric

  • Fabric inner lining, slip-on strap made from high-quality microfibre

  • Plastic protective toe cap, fabric anti-perforation protection

  • Slip-resistant PU outsole SRC, comfort width 11

  • Metal-free, made in Europe

  • Approx. 485 g per shoe in size 42

Colour

Black
Grey

Size

38

Material of shoes upper

Textile

Safety category

S3

Standards

DGUV 112-191

Other standard

DGUV 112-191

Type description

Low-cut shoe

Foot width

11 (comfort width safety shoes)

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information