Cetus S3 low-cut safety shoe
Safety shoe S3 Cetus
SHOE CETUS S3 BLACK/GREY 37
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable robust fabric
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Plastic protective toe cap, fabric anti-perforation protection
- Slip-resistant PU outsole SRC, comfort width 11
- Metal-free, made in Europe
- Approx. 485 g per shoe in size 42
Datasheets(X)
Colour | Black |
Size | 37 |
Material of shoes upper | Textile |
Safety category | S3 |
Standards | DGUV 112-191 |
Other standard | DGUV 112-191 |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |