Ceramic HP welding spray
Ceramic anti-spatter spray HP
ANTISPATSPR-CERAMIC-HP-WHITE-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Innovative protective coating for optimum protection against weld spatter on welding tips, gas nozzles, welding heads on welding robots and clamping jaws, devices and equipment. Ideal for MIG/MAG welding and laser and plasma cutting.
- Prevents weld spatter sticking to your equipment during the welding process
- A single application forms a dry film that provides reliable protection for up to eight hours
- Extends the service life of welding accessories such as the nozzle, gooseneck and torch contact nozzle
- Can also be used on vertical surfaces as it does not run off
- Temperature resistant up to 1,400 °C
Do not spray on hot surfaces.
This information is only a recommendation based on our experience. We advise carrying out a test before use. We guarantee the quality of our products. We reserve the right to make technical changes and developments.
Datasheets(X)
Protective ceramic coating for welding nozzles, welding accessories and surfaces made of steel, structural steel, stainless steel, aluminium and non-ferrous metals.
Shake the can vigorously for approx. 30 seconds before use. Remove the torch head and coat the contact nozzle, nozzle diffuser and nozzle holder. Coat both the inside and outside of the nozzle. If applying to a surface, ensure that the surface is not hot before use. After use, spray the can upside down until the valve is empty.
Contents | 400 ml |
Colour | White (base material) |
Container | Aerosol can |
Chemical basis | Mix naphtha, solvent, propellant |
Density | 0.64 g/ml |
Shelf life from production | 60 Month |
Density conditions | at 20°C |
pH value | 7.5 |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!