Centring sleeve set 3 pieces
Centring sleeve set, 3 pcs, 1/2 inch
3PCS. 1/2ZO CENT-SLEV-SET 24MM M18X1,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No damage to the thread
- Exact centring of the wheel rim
Datasheets(X)
- Art. no. 1952 001 232: DAF, IVECO, MAN, RVI (Renault), Unimog, Volvo
- Art. no. 1952 001 234, 1952001235: Scania
- Art. no. 1952 001 236: DAF, Ford, MAN, Mercedes-Benz, Renault, Scania, Volvo
- Art. no. 1952 001 237: Scania, Volvo
- Art. no. 1952 001 238: Aluminium rims, Volvo
Drive | 1/2 inch |
Connection thread | M18 x 1.5 |
Suitable for rim-hole diameter | 24 mm |
Length | 115 mm |
Number of pieces | 3 PCS |
Suitable for vehicle manufacturer | DAF |
Product weight (per item) | 600 g |