Centre punch With 2-component plastic handle
Centre punch
CENTPNCH-MAN-150MM
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Hardness at work end 54 – 58 HRC
- Hardness at impact head 38 – 46 HRC
![]() | |
Length (L) | 150 mm |
Striking-surface diameter (a) | 10 mm |
Width of tip (d) | 3 mm |
Impact protection length (S1) | 30 mm |
Datasheets (0)
Certificates/ Documents (0)