Centre punch With 2-component plastic handle
Centre punch
CENTPNCH-MAN-120MM
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Hardness at work end 54 – 58 HRC
- Hardness at impact head 38 – 46 HRC
![]() | |
Length (L) | 120 mm |
Striking-surface diameter (a) | 10 mm |
Width of tip (d) | 2 mm |
Impact protection length (S1) | 30 mm |
Datasheets (0)
Certificates/
Documents