Centre door damping system to Redoslide M50-HV
Soft-close system middle door redoslide M50-HV
DAMPSYS-(SLIDDR-REDOSLID-M50-HV)-MD
Art.-no. 0684705229
EAN 4065746028189
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy mounting behind the upper guide rail on the base surface, even at any time
Datasheets(X)
![]() | |
Suitable for max. door weight | 50 kg |
Colour | Light grey (bright grey) |
Damper | 1 piece |
Suitable for number of doors | 3 |
Suitable for max. door width | 1400 m |
Suitable for max. door height | 2400 mm |
