Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Centre clamp For framed photovoltaic modules

Centre clamp for framed photovoltaic modules
RTNGCLIP-SOLCOLL-MID-(30-36MM)-HS5
ZEBRA

Art.-no. 0865799904
EAN 4050642948167
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
Height-adjustable
  • A single centre clamp covers almost all available module types

  • Fully pre-assembled, meaning that the centre clamp can be clicked straight onto the mounting rail without any preparatory work
Notice

Suitable for all ZEBRA® mounting rails

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for module height

30 - 36 mm

Grip distance between the modules

19 mm

Grip width

40 mm

Material

Aluminium

Surface

Plain

Internal drive

HS5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information