Central locking plate for recessing
Middle lock. plate for multiple locks for milling
AY-MIDDLELOCKPLATE-DRLOK-L-SILV-4-9-ACHS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Adjustable latch contact pressure
- No need to file the striker plate
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for | Wooden doors |
Type of assembly | For embedding |
Suitable for rebate clearance | 4 mm |
Dimension between axes | 9 mm |
Contact pressure adjustment | +/- 1,5 mm |
DIN direction | DIN L |
Material | Die-cast zinc |
Surface | Anodised |
Colour | Silver coloured |
Gloss level | Matt |
Width (B) | 18 mm |