Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Central locking plate for recessing

Angled lock. plate wood. door w. 4 mm rebate space
ANGLLOKPLT-F.WODR-R-SILVR-RBTAIR4MM

Art.-no. 0688515579
EAN 4038898211228

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Holds the latch and bar
  • With integrated keeper

  • Adjustable latch contact pressure

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Wooden doors
Guard width 16 mm
Guard width 20 mm

Type of assembly

For embedding

Suitable for rebate clearance

4 mm

Contact pressure adjustment

+/- 1,5 mm

DIN direction

DIN R

Material

Steel

Surface

Anodised

Colour

Silver coloured

Gloss level

Matt

Width (B)

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information