Central locking plate for recessing
Angled lock. plate wood. door w. 4 mm rebate space
ANGLLOKPLT-F.WODR-R-SILVR-RBTAIR4MM
Art.-no. 0688515579
EAN 4038898211228
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With integrated keeper
- Adjustable latch contact pressure
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for | Wooden doors, Guard width 16 mm, Guard width 20 mm |
Type of assembly | For embedding |
Suitable for rebate clearance | 4 mm |
Contact pressure adjustment | +/- 1,5 mm |
DIN direction | DIN R |
Material | Steel |
Surface | Anodised |
Colour | Silver coloured |
Gloss level | Matt |
Width (B) | 25 mm |
