Central locking plate for recessing
Angled locking plate for electric door opener
ANGLLOKPLT-(F.DROPN-EL)-L-SILVR-4-9-10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The contact pressure of the latch is adjusted via the electric strike
The electric strikes must be ordered separately; not included in the scope of delivery.
Dimensions subject to change. Subject to technical changes.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for | Wooden doors |
Type of assembly | For embedding |
Suitable for rebate clearance | 4 mm |
DIN direction | DIN L |
Material | Steel |
Surface | Anodised |
Colour | Silver coloured |
Gloss level | Matt |
Width (B) | 25 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!