Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Central lock MS 5000

Central lock MS5000 set 7 pcs
MS5000-CENTRALLOCK-ZD-(NI)-R/L

Art.-no. 0683530439

EAN 4045727462294

-,--
price per selected packing unit
| Individual prices for customers after login
Central lock MS 5000

Art.-no. 0683530439

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Material: Die-cast zinc, nickel-plated



Locks from the front



Can be used on left or right



No interchangeable core cylinder



Included in delivery:


  • 1 x central lock cylinder

  • 1 x locking bar, 14 x 3 x 600 mm

  • 3 x sliders with 6 x 15 mm-diameter bolts

  • 2 x rod guides

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information