Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cellular concrete saw

Aerated concrete saw, carbide cork handle
AERACONCSAW-HM-800MM

Art.-no. 5760031900
EAN 4053479245935
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
High-quality carbide-coated saw with 2-component cork handle

Strong cutting power and long service life


With 17 carbide-tipped teeth



Comfortable working


2-component cork handle



Fast and time-saving line and angle marking


45° and 90° marking angles integrated in handle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For aerated concrete and lightweight concrete panels

Sheet length

700 mm

Length

800 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information