Ceiling hooks, heavily curved With wood screw thread, plain A2 stainless steel
Stainless steel A2 heavily curved wood screw thrd
CEILHOK-BT-STRONG-WO-A2-D8,9-120X22
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter (d1) | 8.9 mm |
Length (l1) | 120 mm |
Thread length (lg) (lg) | 45 mm |
Shank diameter | 8.9 mm |
Width of mouth (w) | 22 mm |
Max. load-carrying capacity | 125 kg |