Ceiling hook, slightly curved With wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated wood screw thread lightly bent
CEILHOK-BT-LIGHT-WO-(A2K)-D5,2-80X12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 6.4 mm |
Length (l1) | 80 mm |
Thread length (lg) (lg) | 32 mm |
Shank diameter | 5.2 mm |
Width of mouth (w) | 12 mm |
Max. load-carrying capacity | 25 kg |