Cavity wall socket adapter for BR 80 wall duct
Cavity wall appliance socket adapter
CWL/APPSKT-ADAPT-F.BRD-68MM
Art.-no. 0973560190
EAN 4056807162652
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cost-effective alternative to conventional built-in device sockets with 1 and 2 compartments
- Saves time and costs
- Custom stacking
- Space-saving
Can only be used with wall duct BR 80.
Datasheets(X)
Suitable for all conventional cavity wall/appliance sockets ∅ 68 mm.
Suitable for duct type | 62 x 110 mm, 62 x 130 mm, 62 x 170 mm |
Lid width | 80 mm |
Colour | Black |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Flammability | Self-extinguishing as per UL94 HB |