Cavity wall connection box With screw cover
Junction box, cavity wall
JC-CWL-VDE-107X107X53MM
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Integrated cable retainer for NYM conductors to DIN 60670/DIN 49073
- Self-locking of the pipes
- Break-out openings for corrugated pipes, NYM conductors and low-voltage conductors
![]() | |
Height x width x depth | 104 x 104 x 53 mm |
Milled-hole diameter | 4 x 35 mm |
Suitable for plate thickness | 7 - 40 mm |
Connection variants | NYM and extra-low voltage lines, 8 pipes EN 20 |
Number of line entries | 12 PCS |
Number of connection pieces | 0 PCS |
Halogen-free | No |
Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG) | No |
Flame-retardant | 850°C |
IP protection class | IP 30 |
Matière | PP - Polypropylene |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!