Cavity wall appliance socket halogen free
Cavity wall appliance socket halogen free
CWL-APPSKT-VDE-H47MM/D68MM-HALOGENFREE
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/29928530.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/29986580.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/29986583.jpg)
Register now and access more than 125,000 products
- Self-locking of the pipes
- Break-out openings for corrugated pipes, NYM conductors and low-voltage conductors
Datasheets(X)
Depth | 47 mm |
Milled-hole diameter | 68 mm |
Suitable for plate thickness | 7 - 40 mm |
Connection variants | NYM and extra-low voltage lines, 2 pipes EN 20 |
Number of line entries | 6 PCS |
Number of connection pieces | 7 PCS |
Halogen-free | Yes |
Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG) | No |
Flame-retardant | 850°C |
IP protection class | IP 30 |
Material | PP - Polypropylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!