Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cavity wall appliance socket halogen free

Cavity wall appliance socket halogen free
APPSKT-CWL-VDE-49MM/D68MM-HALOGENFREE

Art.-no. 0975030712

EAN 4099618959455

-,--
price per selected packing unit
| Individual prices for customers after login
Cavity wall appliance socket halogen free

Art.-no. 0975030712

-,--
price per selected packing unit
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Integrated cable retainer for NYM conductors to DIN 60670/DIN 49073
  • Self-locking of the pipes

  • Break-out openings for corrugated pipes, NYM conductors and low-voltage conductors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Depth

49 mm

Milled-hole diameter

68 mm

Suitable for plate thickness

5 - 40 mm

Connection variants

NYM and extra-low voltage lines, 2 pipes EN 20, 2 pipes EN 25

Number of line entries

6 PCS

Number of connection pieces

10 PCS

Halogen-free

Yes

Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG)

No

Flame-retardant

850°C

IP protection class

IP 30

Material

PP - Polypropylene

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hole saw with countersink bit

SAW-HO-HOEDGECOUNTERSINK-D68MM

For installation of hollow-wall pattress boxes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information