Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cavity wall appliance socket LAN

Cavity wall appliance socket LAN
CWL-APPSKT-LAN-VDE-H60MM/D68MM

Art.-no. 097503270
EAN 4056807893044
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
Air-tight design
  • Optimised for damage-free routing of network cables
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For professional installation (maintenance of bending radii) of network cables in accordance with DIN EN 50173

Depth

60 mm

Milled-hole diameter

68 mm

Suitable for plate thickness

5 - 25 mm

Connection variants

3 cable entries

Number of line entries

3 PCS

Halogen-free

No

Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG)

Yes

Flame-retardant

850°C

IP protection class

IP 30

Material

PP - Polypropylene

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hole saw with countersink bit

SAW-HO-HOEDGECOUNTERSINK-D68MM

For installation of hollow-wall pattress boxes