Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Tri
Quartz sand for filling joints in paving and spreading special primers
Hydraulic rapid-hardening mineral screed CT-C40-F6 in accordance with DIN EN 13813 for the production of cement screeds that can be loaded quickly
Hydraulically wet-curing fast-setting concrete for quick fixing
Hydraulically wet-curing mortar for impermeable grouting of areas that are subjected to light to heavy loads
For the setting of edge stones, paving slabs and paving stones, as well as natural stone installations
Single-component, plastic-modified, cement-based bonding slurry for bonding bedding mortars and paving slabs or block paving
Flexible, cement-based, white C2 TE thin-bed mortar in accordance with DIN EN 12004 for natural stone tiles and slabs
Hydraulically hardening trass joint mortar CG 1 according to DIN EN 13888
Cement-based, white natural stone bonding bridge