Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Tri
Excellent for medium-duty brushing on large-scale workpieces made of stainless steel, aluminium and wood in manual and mechanical use. With high bristle density, high concentricity and wear resistance.
Excellent for medium-duty brushing on large-scale workpieces made of steel, stainless steel, aluminium, wood and plastic. The sanding bristles made of elastic polyamide fibres are highly flexible and therefore perfectly adapt to the contour of the surface.
Due to the special wire arrangement, the brush is particularly suitable for heavy brushing work and can be used for aggressive brushing. Ideal for sanding, polishing, smoothing, matting and structuring.
Foret métal HSS DIN 338 type RN 130°
Patins de polissage
Disque abrasif à bois Useit®
Scie-cloche, HSS bimétal Longlife et Speed HSCo8
Mousse de polissage manuelle extra souple
Patin de polissage Wave
Mousse de polissage manuelle souple
Argile à polir et nettoyant à l'argile