Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Tri
PLA is a biodegradable polymer with a low melting point that is particularly easy to print.
Made from high-quality PET, easy to print and with a large printing operating window.
Brass (lead- and cadmium-free), double knurled for secure seating, can be melted in thermoplastics.
Standard adhesion promoter for PLA, ABS, HIPS, PETG and TPU.
PLA Tough is ideal for sustainable, cost- and time-saving production of large components with impressive impact resistance.
TPU 95A (Shore hardness 95A) is based on BASF Elastollan®, which is synonymous with reliability, consistent product quality and cost efficiency.
PC/ABS FR is a flame-retardant plastic blend.
100 % lead- and cadmium-free
M3 standard (100 pieces), M4 standard (50 pieces), M5 standard (50 pieces). Brass (lead- and cadmium-free).