Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Tri
46 article(s) avec 114 versions trouvées
Replacement drying agent, suitable for example for the Prusa Pro drying box, packed in an aluminium barrier film bag for long-term storage - ideal as a replacement
Laiton (sans plomb et sans cadmium), double moletage pour un maintien sécurisé, pouvant être inséré dans les thermoplastiques par fusion
For inserting into 3D-printed plastic components made from materials such as PLA, PETG, ABS etc.
Perfectly matched to the Nextruder hotend, enables seamless integration into an existing printing system
This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
100 % lead- and cadmium-free
High-quality hardened steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
The E3D Revo™ ObXidian hardened steel nozzle offers maximum wear resistance and is compatible with the Prusa Pro HT90 printer
PA adhesion promoter for polyamide
The E3D Revo™ standard 0.25 mm nozzle enables particularly fine print details and is compatible with the Prusa Pro HT90 printer
The DIANOZ 3D printer nozzle ensures uniform material extrusion, smooths the component surface during printing and offers maximum wear protection even with highly abrasive materials.
Replacement silicone socks for the E3D Revo heating core used in the Prusa Pro HT90
High-quality E3D High Flow brass nozzle specially designed for high flow rates
PC adhesion promoter for polycarbonate
This adapter makes your Nextruder compatible with any V6 nozzle for use on your Original Prusa XL, MK4S or CORE One
Metal adhesion promoter for metal filaments such as BASF Ultrafuse 316L and Ultrafuse 17-4 PH
100 % lead- and cadmium-free soldering tip
PPGF adhesion promoter for glass-filled polypropylene
Weller XT soldering tips set, 100 % lead- and cadmium-free
The E3D Revo™ HTX nozzle enables reliable 3D printing at temperatures up to 500 °C and is compatible with the Prusa Pro HT90 printer
Specially developed for use with Bondtech CHT nozzles to improve flow performance of your vulcaniser
Il y a trop de résultats. Pour un résultat plus précis, veuillez préciser votre recherche.
Veuillez vérifier ou modifier votre recherche.