In soli tre passaggi sarete registrati e potrete utilizzare tutte le funzioni del negozio online.
Vendita riservata ai possessori di P.IVA
Il codice QR non è più valido. Facendo clic sul pulsante riportato di seguito è possibile attivarlo nuovamente.
Ordinamento
29 articoli con 57 versioni trovati
Gentle braking of the doors when moving to the closed position. Self-closing ensures that the doors are fully closed
For screwing in front of the upper section or under the base on the bottom section
Prevents collision of rear-running sliding doors
For recessed installation and screwing into upper shelf
Gentle braking of the doors when moving to the open position. Integrated self-closing ensures that the doors are fully opened
For screwing onto the upper, lower or intermediate shelves in cabinets or shelves at the front
For sticking onto the profiles for current installation, for covering the screw holes
For groove installation in the top and bottom panel
Quick and simple assembly thanks to innovative clip technology
Gentle braking of the doors thanks to state-of-the art damping technology, which also means opening resistance is very low
For screwing or gluing onto the top and bottom sections
For mounting in the upper guide rail and the lower runner
Assembly aid for the damping activator
For mounting in the upper guide rail
For screwing onto sliding door
For recessed installation and tensioning using rotary bars in the upper shelf
For recessed installation and gluing into upper and lower sections
For recessed installation and bonding into upper shelf
Used for covering front door runners
For recessed installation and gluing into the top panel
For drilling in and screwing on with wooden sliding doors
Sono disponibili altri risultati di ricerca. Per un risultato più preciso, affina i dati immessi.
Controllare questo risultato o utilizzare un termine diverso per la ricerca.